text.skipToContent text.skipToNavigation

Knipex Cobra Water Pump Pliers 42mm Jaw Opening Multi-Component Handle Steel Chrome Plated 180mm


KNIPEX Cobra® Push the button for adjustment on the workpiece. Fine adjustment for optimum adaptation to different sizes of workpieces and a comfortable handle width. Self-locking on pipes and nuts: no slipping on the workpiece and low handforce required. Gripping surfaces with special hardened teeth, teeth hardness approx. 61 HRC: high wear resistance

Referência 7T914638
Length (mm) 180
Brand Knipex
Embalado por 1

Especificações

Length (mm) 180
Brand Knipex

Descrição

KNIPEX Cobra® Push the button for adjustment on the workpiece. Fine adjustment for optimum adaptation to different sizes of workpieces and a comfortable handle width. Self-locking on pipes and nuts: no slipping on the workpiece and low handforce required. Gripping surfaces with special hardened teeth, teeth hardness approx. 61 HRC: high wear resistance and stable gripping. Box-joint design for high stability due to double guide. Reliable catching of the hinge bolt: no unintentional shifting. Pinch guard prevents operators fingers being pinched. pliers with tether attachment point for mounting a fall protection system. - Adjustment positions: 18- Kapazität für Rohre (Zoll): Ø 1 1/2in- Capacities for nuts: 36mm- Capacities for pipes (diameter): Ø 42mm- Drop Protection System: yes

Números do artigo

Referência 7T914638
EAN 4003773080145
UBB 500641770531
UNSPSC 27112101
Artigo do fabricante nr 87 02 180 T
Não feche esta página. Esta mensagem desaparecerá, quando a página estiver totalmente carregada.