text.skipToContent
text.skipToNavigation
+31 13 5941299
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Beverage machine building
Agri
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
Fabory app
QA/QC & Engineering
Laboratory
3D Portal
Training
Digital solutions
Assortment
Assortment
Fasteners
C-Parts
Tools and PBM's
Leading standard
DIN standards
ISO standards
Lubrinox
Masters in Fasteners
Large assortment
Industry specific
Kitting for fasteners
Innovations
To our webshop
Order directly via our webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Wrench pliers
All categories
Welding, soldering & gas equipment
Air pressure tools
Automotive & fleet
Chemicals & tapes
Electrical supplies
Fasteners
Grinding & sanding
Hand tools
Hydraulics, pneumatics & plumbing
Janitorial & washroom
Machining tools
Material handling & storage
Power tools
Safety products
Quick Search
X
Search
Reset
Home
Hand tools
Pliers & tweezers
Pipe wrenches
Wrench pliers
0H569106
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
Order online anytime, anywhere
See your own net prices
You can view and search through your orders
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
Knipex Cobra Set in Roll-Up Bag 5-Piece
Add to catalogue
Article number
0H569106
Packaging
Case
Total number of tools
5
Number of water pump pliers
5
Brand
Knipex
Type
Cobra Set
View all specifications
Specifications & standards
Downloads
Specifications
Packaging
Case
Total number of tools
5
Number of water pump pliers
5
Brand
Knipex
Type
Cobra Set
Download as PDF
Print
Description
KNIPEX Cobra® Set The KNIPEX Cobra® are the legendary high-tech water pump pliers from KNIPEX. With their extremely strong self-locking effect, they allow energy-saving work without slipping on the workpiece. High-quality roll-up bag made from durable polyester fabric. Equipped with KNIPEX Cobra® high-tech water pump pliers in five different lengths from 125 to 300 mm. Dimensions, open (L x H): 430 x 325 mm. Content: 1 x 87 01 125 KNIPEX Cobra® High-Tech Water Pump Pliers (125 mm), 1 x 87 01 150 Knipex Cobra® High-Tech Water Pump Pliers (150 mm), 1 x 87 01 180 Knipex Cobra® High-Tech Water Pump Pliers (180 mm), 1 x 87 01 250 Knipex Cobra® High-Tech Water Pump Pliers (250 mm), 1 x 87 01 300 KNIPEX Cobra® High-Tech Water Pump Pliers (300 mm),
Article numbers
Article number
0H569106
EAN
4003773082613
UBB
500682552772
UNSPSC
27110000
Manufacturer article nr
00 19 55 S5
For this product there are no documents available to download
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering