text.skipToContent text.skipToNavigation

Knipex Circlip pliers curved outer rings 4623A31 4623 A31 200mm


Circlip Pliers Solid style, forged. Non-slip, solid tips. DIN 5254 B, 90° angled jaws. - Size of shaft: Ø 40 – 100mm- Tips (diameter): Ø 2.3mm

Article number K1046.320.031
Insulated Yes
Length 200
Chucking range (mm) 3 - 140
Suitable for outside locking rings Yes
Exchangeable tips No
Packed per 1

Specifications

Insulated Yes
Length 200
Chucking range (mm) 3 - 140
Suitable for outside locking rings Yes
Exchangeable tips No
Brand KNIPEX

Description

Circlip Pliers Solid style, forged. Non-slip, solid tips. DIN 5254 B, 90° angled jaws. - Size of shaft: Ø 40 – 100mm- Tips (diameter): Ø 2.3mm

Article numbers

Article number K1046.320.031
EAN 4003773043041
UBB 419100363532
UNSPSC 27112140
Manufacturer article nr  46 23 A31
Do not close this page. This message will disappear, when the page is fully loaded.