text.skipToContent text.skipToNavigation

Knipex Circlip pliers curved outer rings 4623A21 4623 A21 170mm


Circlip Pliers Solid style, forged. Non-slip, solid tips. DIN 5254 B, 90° angled jaws. - Size of shaft: Ø 19 – 60mm- Tips (diameter): Ø 1.8mm

Article number K1046.320.021
Design Right-angled
Insulated Yes
Length (mm) 170
Suitable for outside locking rings Yes
Brand Knipex
Packed per 1

Specifications

Design Right-angled
Insulated Yes
Length (mm) 170
Suitable for outside locking rings Yes
Brand Knipex

Description

Circlip Pliers Solid style, forged. Non-slip, solid tips. DIN 5254 B, 90° angled jaws. - Size of shaft: Ø 19 – 60mm- Tips (diameter): Ø 1.8mm

Article numbers

Article number K1046.320.021
EAN 4003773043034
UBB 419100363466
UNSPSC 27112140
Manufacturer article nr  46 23 A21
Do not close this page. This message will disappear, when the page is fully loaded.