text.skipToContent text.skipToNavigation

Knipex Circlip Pliers 3-10mm 90° Angled Tip 125mm


Circlip Pliers Solid style, forged. Non-slip, solid tips. DIN 5254 B, 90° angled jaws. - Size of shaft: Ø 3 – 10mm- Tips (diameter): Ø 0.9mm

Article number K1046.320.001
Insulated Yes
Length (mm) 125
Chucking range (mm) 3 - 140
Suitable for outside locking rings Yes
Exchangeable tips No
Packed per 1

Specifications

Insulated Yes
Length (mm) 125
Chucking range (mm) 3 - 140
Suitable for outside locking rings Yes
Exchangeable tips No
Brand Knipex
Weight per piece (g) 80
Commodity code 8203200000
Type Circlip Pliers

Description

Circlip Pliers Solid style, forged. Non-slip, solid tips. DIN 5254 B, 90° angled jaws. - Size of shaft: Ø 3 – 10mm- Tips (diameter): Ø 0.9mm

Article numbers

Article number K1046.320.001
EAN 4003773017509
UBB 419100373283
UNSPSC 27112140
Manufacturer article nr  46 23 A01
Do not close this page. This message will disappear, when the page is fully loaded.