text.skipToContent text.skipToNavigation

Knipex Carpenters' Pincers plastic coated black atramentized 210 mm (self-service card/blister)

Specifications

Surface protection Other
Length (mm) 210
Handle cover Plastic
Brand Knipex

Description

Carpenters Pincers extreme wear resistance and well balanced. specially favoured by craftsmen for their precise workmanship. For heavy duty use. Cutting edge hardness approx. 60 HRC. self-service card/blister. - Cutting capacities medium hard wire (diameter): Ø 2.2mm- Cutting edge length mm: 25.5mm

Article numbers

Article number K1050.100.211
EAN 4003773011552
UBB 500500397392
UNSPSC 27112112
Manufacturer article nr  50 01 210 SB
Do not close this page. This message will disappear, when the page is fully loaded.