text.skipToContent text.skipToNavigation

Knipex Cable Shear with Tether Attachment Point in Blister Pack 15mm 180mm Length


Cable Shears clean and smooth cut without crushing and deformation. easy cutting with one-hand operation. adjustable bolted joint, self-retaining screw. Cuts multi-core stranded copper and aluminium cables up to Ø 15 mm (50 mm²). Not suitable for steel wire and hard drawn copper conductors. Precision-ground, hardened blades. With guard. pliers with teth

Article number 9O236420
Suitable for steel wire braiding No
Total length (mm) 165
Construction/operation Mechanic one hand
Suitable for solid conductors No
Suitable for stranded conductors Yes
Packed per 1

Specifications

Suitable for steel wire braiding No
Total length (mm) 165
Construction/operation Mechanic one hand
Suitable for solid conductors No
Suitable for stranded conductors Yes
Brand KNIPEX

Description

Cable Shears clean and smooth cut without crushing and deformation. easy cutting with one-hand operation. adjustable bolted joint, self-retaining screw. Cuts multi-core stranded copper and aluminium cables up to Ø 15 mm (50 mm²). Not suitable for steel wire and hard drawn copper conductors. Precision-ground, hardened blades. With guard. pliers with tether attachment point for mounting a fall protection system. self-service card/blister. - Cutting capacity copper cable, multiple-stranded: 50mm²- Cutting capacity copper cable, multiple-stranded: Ø 15mm- AWG: 1 / 0- Drop Protection System: yes

Article numbers

Article number 9O236420
EAN 4003773080626
UBB 500641800163
UNSPSC 44121618
Manufacturer article nr  95 12 165 T BK
Do not close this page. This message will disappear, when the page is fully loaded.