text.skipToContent text.skipToNavigation

Knipex Cable Shear 27mm 1-Component Handle 600mm


Cable Shears Favourable lever ratio due to toggle lever. For cutting copper and aluminium single conductors as well as multiple stranded cables. Not suitable for steel wire and wire ropes. Precision-ground, hardened blades. Clean and smooth cut without crushing and deformation. Pinch guard prevents operators fingers being pinched. Adjustable bolted join

Article number K1162.720.600
Suitable for max. cable diameter (mm) 27
Max. cable cross section (mm²) 150
Suitable for steel wire braiding No
Replaceable cutting head Yes
Total length (mm) 600
Packed per 1

Specifications

Suitable for max. cable diameter (mm) 27
Max. cable cross section (mm²) 150
Suitable for steel wire braiding No
Replaceable cutting head Yes
Total length (mm) 600
Suitable for stranded conductors Yes
Grip design Other
Brand Knipex
Type Cable Shear

Description

Cable Shears Favourable lever ratio due to toggle lever. For cutting copper and aluminium single conductors as well as multiple stranded cables. Not suitable for steel wire and wire ropes. Precision-ground, hardened blades. Clean and smooth cut without crushing and deformation. Pinch guard prevents operators fingers being pinched. Adjustable bolted joint. Bolted cutter head, replaceable. - Cutting capacity copper cable, multiple-stranded: 150mm²- Cutting capacity copper cable, multiple-stranded: Ø 27mm- AWG: 6 / 0- VDE tested: yes

Article numbers

Article number K1162.720.600
EAN 4003773021797
UBB 419187205036
UNSPSC 44121618
Manufacturer article nr  95 27 600
Do not close this page. This message will disappear, when the page is fully loaded.