text.skipToContent text.skipToNavigation

Knipex Cable Shear 12mm 165mm Length


Cable Shears clean and smooth cut without crushing and deformation. easy cutting with one-hand operation. adjustable bolted joint, self-retaining screw. For cutting copper and aluminium single conductors as well as multiple stranded cables. Not suitable for steel wire and hard drawn copper conductors. Precision-ground, hardened blades. With guard. multi

Article number 1V865345
Max. cable cross section (mm²) 2.5
Suitable for steel wire braiding No
Total length (mm) 165
Construction/operation Mechanic one hand
Suitable for solid conductors Yes
Packed per 1

Specifications

Max. cable cross section (mm²) 2.5
Suitable for steel wire braiding No
Total length (mm) 165
Construction/operation Mechanic one hand
Suitable for solid conductors Yes
Suitable for stranded conductors Yes
With strip function Yes

Description

Cable Shears clean and smooth cut without crushing and deformation. easy cutting with one-hand operation. adjustable bolted joint, self-retaining screw. For cutting copper and aluminium single conductors as well as multiple stranded cables. Not suitable for steel wire and hard drawn copper conductors. Precision-ground, hardened blades. With guard. multifunctional tool for working on NYM cable from 3 x 1.5 mm² to 5 x 2.5 mm² (cutting and stripping). universal stripping area for both solid conductor cross-sections. reliable alignment of the cable in the stripping area due to V-shaped blade geometry. - Cutting capacity copper cable, multiple-stranded: 35mm²- Cutting capacity copper cable, multiple-stranded: Ø 12mm- Stripping capacities in square millimetres: 1.5mm² / 2.5mm²- AWG: 1 / 0

Article numbers

Article number 1V865345
EAN 4003773078609
UBB 500513344027
UNSPSC 27111510
Manufacturer article nr  95 41 165
Do not close this page. This message will disappear, when the page is fully loaded.