text.skipToContent text.skipToNavigation

Knipex Cable Rope Shear 15mm 2-Component Handle 165mm

Numéro d'article K1161.610.166
Suitable for max. cable diameter (mm) 15
Max. cable cross section (mm²) 50
Suitable for steel wire braiding No
Total length (mm) 165
Construction/operation Mechanic one hand

Spécifications

Suitable for max. cable diameter (mm) 15
Max. cable cross section (mm²) 50
Suitable for steel wire braiding No
Total length (mm) 165
Construction/operation Mechanic one hand
Suitable for solid conductors No
Suitable for stranded conductors Yes
Brand Knipex
Weight per piece (g) 230
Commodity code 82033000
Type Cable Rope Shear

La description

Cable Shears clean and smooth cut without crushing and deformation. easy cutting with one-hand operation. adjustable bolted joint, self-retaining screw. Cuts multi-core stranded copper and aluminium cables up to Ø 15 mm (50 mm²). Not suitable for steel wire and hard drawn copper conductors. Precision-ground, hardened blades. With guard. self-service card/blister. - Cutting capacity copper cable, multiple-stranded: 50mm²- Cutting capacity copper cable, multiple-stranded: Ø 15mm- AWG: 1 / 0- VDE tested: yes

Numéros d'articles

Numéro d'article K1161.610.166
EAN 4003773030263
UBB 500500418594
UNSPSC 44121618
N° Article du fabricant 95 16 165 SB
Ne fermez pas cette page. Ce message disparaîtra lorsque la page sera entièrement téléchargée.