text.skipToContent text.skipToNavigation

Knipex Cable Cutter 15mm 1-Component Handle 165mm


Cable Shears clean and smooth cut without crushing and deformation. easy cutting with one-hand operation. adjustable bolted joint, self-retaining screw. Cuts multi-core stranded copper and aluminium cables up to Ø 15 mm (50 mm²). Not suitable for steel wire and hard drawn copper conductors. Precision-ground, hardened blades. With guard. internal opening

Article number K1162.120.165
Suitable for max. cable diameter (mm) 15
Suitable for steel wire braiding No
Total length (mm) 165
Construction/operation Mechanic one hand
Suitable for stranded conductors Yes
Packed per 1

Specifications

Suitable for max. cable diameter (mm) 15
Suitable for steel wire braiding No
Total length (mm) 165
Construction/operation Mechanic one hand
Suitable for stranded conductors Yes
Brand Knipex
Type Cable Cutter

Description

Cable Shears clean and smooth cut without crushing and deformation. easy cutting with one-hand operation. adjustable bolted joint, self-retaining screw. Cuts multi-core stranded copper and aluminium cables up to Ø 15 mm (50 mm²). Not suitable for steel wire and hard drawn copper conductors. Precision-ground, hardened blades. With guard. internal opening spring, protected and captive. - Cutting capacity copper cable, multiple-stranded: 50mm²- Cutting capacity copper cable, multiple-stranded: Ø 15mm- AWG: 1 / 0

Article numbers

Article number K1162.120.165
EAN 4003773069805
UBB 500570359793
UNSPSC 44121618
Manufacturer article nr  95 21 165
Do not close this page. This message will disappear, when the page is fully loaded.