text.skipToContent text.skipToNavigation

Knipex Blade Terminal Socket 12-10AWG Nylon Yellow 6.3mm


Blade Terminal Sockets Material: brass, tin-plated. Insulation: nylon. Max. temperature: 105 °C. Max. electrical load: 600 V. Content: 100 pieces. Colour: yellow. Cable4 – 6mm²AWG12 — 10ColourYellowQuantity100InsulationNylonMaterialBrassSurfaceTinnedMax. temperature105°CMax. electrical load600 Vtab width6.3mm

Article number 4B115570
Design Bushing
Halogen free No
Surface protection Tinned
Insulation Partially isolated
Colour insulation Yellow
Packed per 1

Specifications

Design Bushing
Halogen free No
Surface protection Tinned
Insulation Partially isolated
Colour insulation Yellow
Plug dimensions Flat 6.3x0.8 mm
Material Brass
AWG-range 12 - 10
Nominal cross section (mm²) 4 - 6
Material insulation Polyamide (PA)
With tap spreader No
Brand KNIPEX

Description

Blade Terminal Sockets Material: brass, tin-plated. Insulation: nylon. Max. temperature: 105 °C. Max. electrical load: 600 V. Content: 100 pieces. Colour: yellow. Cable4 – 6mm²AWG12 — 10ColourYellowQuantity100InsulationNylonMaterialBrassSurfaceTinnedMax. temperature105°CMax. electrical load600 Vtab width6.3mm

Article numbers

Article number 4B115570
EAN 4003773075936
UBB 500641801989
UNSPSC 31163100
Manufacturer article nr  97 99 022
Do not close this page. This message will disappear, when the page is fully loaded.