text.skipToContent text.skipToNavigation

Knipex Blade Terminal Plug 16-14AWG Nylon Blue 6.3mm


Blade Terminal Plug Material: brass, tin-plated. Insulation: nylon. Max. temperature: 105 °C. Max. electrical load: 600 V. Content: 100 pieces. Colour: blue. Cable1.5 – 2.5mm²AWG16 — 14ColourBlueQuantity100InsulationNylonMaterialBrassSurfaceTinnedMax. temperature105°CMax. electrical load600 Vtab width6.3mm

Article number 8A444525
Design Plug
Halogen free No
Surface protection Tinned
Insulation Partially isolated
Colour insulation Blue
Packed per 1

Specifications

Design Plug
Halogen free No
Surface protection Tinned
Insulation Partially isolated
Colour insulation Blue
Plug dimensions Flat 6.3x0.8 mm
Material Brass
AWG-range 16 - 14
Nominal cross section (mm²) 1.5 - 2.5
Material insulation Polyamide (PA)
With tap spreader No
Brand KNIPEX

Description

Blade Terminal Plug Material: brass, tin-plated. Insulation: nylon. Max. temperature: 105 °C. Max. electrical load: 600 V. Content: 100 pieces. Colour: blue. Cable1.5 – 2.5mm²AWG16 — 14ColourBlueQuantity100InsulationNylonMaterialBrassSurfaceTinnedMax. temperature105°CMax. electrical load600 Vtab width6.3mm

Article numbers

Article number 8A444525
EAN 4003773076032
UBB 500641803134
UNSPSC 31163100
Manufacturer article nr  97 99 111
Do not close this page. This message will disappear, when the page is fully loaded.