text.skipToContent text.skipToNavigation

Knipex Blade Terminal Plug 12-10AWG Nylon Yellow 6.3mm


Blade Terminal Plug Material: brass, tin-plated. Insulation: nylon. Max. temperature: 105 °C. Max. electrical load: 600 V. Content: 100 pieces. Colour: yellow. Cable4 – 6mm²AWG12 — 10ColourYellowQuantity100InsulationNylonMaterialBrassSurfaceTinnedMax. temperature105°CMax. electrical load600 Vtab width6.3mm

Article number 2B277640
Design Plug
Halogen free No
Surface protection Tinned
Insulation Partially isolated
Colour insulation Yellow
Packed per 1

Specifications

Design Plug
Halogen free No
Surface protection Tinned
Insulation Partially isolated
Colour insulation Yellow
Plug dimensions Flat 6.3x0.8 mm
Material Brass
AWG-range 12 - 10
Nominal cross section (mm²) 4 - 6
Material insulation Polyamide (PA)
With tap spreader No

Description

Blade Terminal Plug Material: brass, tin-plated. Insulation: nylon. Max. temperature: 105 °C. Max. electrical load: 600 V. Content: 100 pieces. Colour: yellow. Cable4 – 6mm²AWG12 — 10ColourYellowQuantity100InsulationNylonMaterialBrassSurfaceTinnedMax. temperature105°CMax. electrical load600 Vtab width6.3mm

Article numbers

Article number 2B277640
EAN 4003773076049
UBB 500641803399
UNSPSC 31163100
Manufacturer article nr  97 99 112
Do not close this page. This message will disappear, when the page is fully loaded.