text.skipToContent text.skipToNavigation

Knipex Blade Pair for 12 40 200 Self-Adjusting Insulation Stripper Steel 7 x 12mm


1 pair of spare blades for 12 40 200 For single, multiple and fine stranded conductors with plastic or rubber insulation. Adapts automatically to the respective cable cross-section, prevents damage to the conductor. Cutting depth can be adjusted for different insulation materials. With wire cutter for copper and aluminium wires, multiple stranded up to

Article number K1012.940.200
Type of accessories/components Other
Accessories No
Part Yes
Packed per 1

Specifications

Type of accessories/components Other
Accessories No
Part Yes

Description

1 pair of spare blades for 12 40 200 For single, multiple and fine stranded conductors with plastic or rubber insulation. Adapts automatically to the respective cable cross-section, prevents damage to the conductor. Cutting depth can be adjusted for different insulation materials. With wire cutter for copper and aluminium wires, multiple stranded up to 10 mm² and single stranded up to 6 mm². Smoothly operating mechanism. Stripping blades and clamping jaws easily replaceable. Low weight. - AWG: 32 — 8

Article numbers

Article number K1012.940.200
EAN 4003773026679
UBB 419187980612
UNSPSC 27112151
Manufacturer article nr  12 49 01
Do not close this page. This message will disappear, when the page is fully loaded.