text.skipToContent
text.skipToNavigation
+31 13 5941299
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Beverage machine building
Agri
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
Fabory app
QA/QC & Engineering
Laboratory
3D Portal
Training
Digital solutions
Assortment
Assortment
Fasteners
C-Parts
Tools and PBM's
Leading standard
DIN standards
ISO standards
Lubrinox
Masters in Fasteners
Large assortment
Industry specific
Kitting for fasteners
Innovations
To our webshop
Order directly via our webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Suitcases, boxes & bags
All categories
Welding, soldering & gas equipment
Air pressure tools
Automotive & fleet
Chemicals & tapes
Electrical supplies
Fasteners
Grinding & sanding
Hand tools
Hydraulics, pneumatics & plumbing
Janitorial & washroom
Machining tools
Material handling & storage
Power tools
Safety products
Quick Search
X
Search
Reset
Home
0L115377
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
Order online anytime, anywhere
See your own net prices
You can view and search through your orders
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
Knipex BIG Twin Move Electronic Tool Set in Case 63-Piece
Add to catalogue
Article number
0L115377
Packaging
Case
Number of crosshead screwdrivers PH
3
Number of crosshead screwdrivers PZ
5
Number of slotted screwdrivers
5
Number of socket inserts
9
View all specifications
Specifications & standards
Downloads
Specifications
Packaging
Case
Number of crosshead screwdrivers PH
3
Number of crosshead screwdrivers PZ
5
Number of slotted screwdrivers
5
Number of socket inserts
9
Number of open-end spanners
1
Number of Torx screwdrivers
4
Total number of tools
63
Number of measuring tools
2
Number of pliers
9
Number of combination spanners
1
Number of bit inserts
15
Number of ratchets
1
Number of chisels and punches
1
Number of hammers
1
Model
BIG Twin Move
Type
Electronic Tool Set
Download as PDF
Print
Description
Tool Case BIG Twin Move Electric Equipped with 14 KNIPEX tools, a total of 63 brand tools, partly VDE-tested according to DIN EN 60900. With a total of 95 inserting options. Max. payload: 30 kg. Volume: 38 litres. Base tray, can be fixed by a push button, 70 mm high, can be subdivided by inserts, cover board with 13 tool pockets. Free-standing in all opening positions thanks to snap-in cover holders with hinge mechanism on both sides, angle freely adjustable. Removable document compartment and removable tool boards made from dirt-repellent PP twin-wall sheets with 13 tool pockets. Label field with two stickers for individual labelling. Telescopic handle set in the base as well as two external, smooth-running skater wheels. Heavy duty ABS material, black. Circumferential aluminium frame with securely mounted, sturdy centre wall that can be fitted on both sides, with versatile inserting options due to elasticated loops and twelve small pockets. Metal hinges. Three-digit combination lock for secure locking of the case. Two metal tilt locks each for fixing the cover and the base. Can be opened from one or both sides, bottom and lid can be opened independently of each other. - Dimension exterior (interior) width mm: 520mm 490mm- Dimension exterior (interior) height mm: 435mm 370mm- Dimension exterior (interior) depth mm: 290mm 110mmContent: 1 x 00 11 01 Knipex TwinKey® Control Cabinet Key for all standard cabinets and shut-off systems (92 mm), 1 x 86 03 180 KNIPEX Pliers Wrench pliers and a wrench in a single tool (180 mm), 1 x 98 52 KNIPEX Cable Knife (190 mm), 1 x 97 53 04 KNIPEX Self-Adjusting Crimping Pliers for wire ferrules with lateral access (0,08 – 10 + 16 mm²), 1 x 08 26 145 KNIPEX Needle-Nose Combination Pliers (145 mm), 1 x 87 01 180 Knipex Cobra® High-Tech Water Pump Pliers (180 mm), 1 x 98 25 01 SL KNIPEX Screwdriver (Slim) for cross-recessed screws Pozidriv® (PZ1 x 80 mm), 1 x 98 20 35 SL KNIPEX Screwdriver (Slim) for slotted screws (0,6 x 3,5 x 100 mm), 1 x 13 86 200 KNIPEX Pliers for Electrical Installation (Ø 15 mm / 50 mm²), 1 x 16 95 01 SB KNIPEX ErgoStrip® Universal Stripping Tool for right-handers (Ø 8,0 – 13,0 mm), 1 x 70 06 160 Knipex Diagonal Cutter (160 mm), 1 x 74 06 200 Knipex High Leverage Diagonal Cutter (200 mm), 1 x 26 26 200 Knipex Snipe Nose Side Cutting Pliers (Stork Beak Pliers) (200 mm), 1 x 5003484001 Wera VDE interchangeable blades, 16 parts, slim, 1 x 004018 Wera 8100 SA 8 Zyklop set of metal ratchets 28 parts (1/4), 1 x 003760 Wera Joker open-end wrench (10 x 13 mm), 1 x 0030312-0300 Picard Locksmiths hammer (300 g), 1 x 361 252 1 Rennsteig Electrician’s Chisel (250 x 10 mm), 1 x 16135 Stabila Spirit Level Type 70 Electric (430 mm), 1 x 18115 Stabila Pocket Electric mini spirit level (68 mm), 1 x 12 52 195 SB KNIPEX PreciStrip16® Automatic Insulation Stripper (0,08 - 16 mm²),
Article numbers
Article number
0L115377
EAN
4003773082118
UBB
500682560692
UNSPSC
27110000
Manufacturer article nr
00 21 41
For this product there are no documents available to download
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering