text.skipToContent text.skipToNavigation

Knipex Bent Bolt End Cutting Nipper in Blister Pack 1-6mm Plastic Coated Handle Steel 200mm

Specifications

Insulated Yes
Surface protection Other
Length (mm) 200
Isolation protection 1000 V No
Handle cover Plastic coated
VDE tested No
Brand Knipex
Type Bent Bolt End Cutting Nipper in Blister Pack

Description

Bolt End Cutting Nipper powerful, compact, comfortable. Better handling, greater capacity and lower handforce required compared to conventional bolt end cutting nippers. With cutting edges for soft, hard and piano wire. Particularly high cutting capacity with minimum effort due to optimum transmission ratio. Cutting edges additionally induction-hardened, cutting edge hardness approx. 64 HRC. self-service card/blister. - Cutting capacities soft wire (diameter): Ø 1 – 6mm- Cutting capacities medium hard wire (diameter): Ø 4.0mm- Schneidwerte harter Draht (Durchmesser): Ø 3.5mm- Cutting capacities piano wire (diameter): Ø 3.0mm

Article numbers

Article number K1061.100.201
EAN 4003773029984
UBB 500500424519
UNSPSC 23151901
Manufacturer article nr  61 01 200 SB
Do not close this page. This message will disappear, when the page is fully loaded.