text.skipToContent text.skipToNavigation

Knipex Accessories 97 90 15


Crimp Assortment In a TANOS MINI-systainer® (solid plastic box). Two stackable plastic inserts with 6 trays each for connectors. With an assortment of wire ferrules with/without collar. T-Loc fastener for one-handed operation: open or close the systainer® with one turn and connect to a second systainer®. with crimping pliers for wire ferrules 97 53 09 a

Article number 6J289566
With tool Yes
Packed per 1

Specifications

With tool Yes

Description

Crimp Assortment In a TANOS MINI-systainer® (solid plastic box). Two stackable plastic inserts with 6 trays each for connectors. With an assortment of wire ferrules with/without collar. T-Loc fastener for one-handed operation: open or close the systainer® with one turn and connect to a second systainer®. with crimping pliers for wire ferrules 97 53 09 and KNIPEX PreciStrip16 12 52 195. systainer® is a registered trademark of TANOS GmbH. Content: 1 x 97 53 09 KNIPEX Self-Adjusting Crimping Pliers for wire ferrules with front loading (0,08 – 10 + 16 mm²), 100 x KNIPEX Twin wire ferrules with plastic collar (2 x 1,5 mm²), 80 x KNIPEX Twin wire ferrules with plastic collar (2 x 2,5 mm²), 40 x KNIPEX Twin wire ferrules with plastic collar (2 x 4,0 mm²), 30 x KNIPEX Twin wire ferrules with plastic collar (2 x 6,0 mm²), 20 x KNIPEX Twin wire ferrules with plastic collar (2 x 10,0 mm²), 150 x KNIPEX Wire ferrules with plastic collar 14 / 8 mm (1,5 mm²), 100 x KNIPEX Wire ferrules with plastic collar 14 / 8 mm (2,5 mm²), 80 x KNIPEX Wire ferrules with plastic collar 17 / 10 mm (4 mm²), 50 x KNIPEX Wire ferrules with plastic collar 20 / 12 mm (6 mm²), 35 x KNIPEX Wire ferrules with plastic collar 22 / 12 mm (10 mm²), 20 x KNIPEX Wire ferrules with plastic collar 24 / 12 mm (16 mm²), 1 x 12 52 195 KNIPEX PreciStrip16® Automatic Insulation Stripper (0,08 - 16 mm²),

Article numbers

Article number 6J289566
EAN 4003773084877
UBB 500711494590
UNSPSC 27110000
Manufacturer article nr  97 90 15
Do not close this page. This message will disappear, when the page is fully loaded.