text.skipToContent text.skipToNavigation

Knipex Accessories 97 90 14


Crimp Assortment In a TANOS MINI-systainer® (solid plastic box). Two stackable plastic inserts with 6 trays each for connectors. With an assortment of wire ferrules with/without collar. T-Loc fastener for one-handed operation: open or close the systainer® with one turn and connect to a second systainer®. with crimping pliers for wire ferrules KNIPEX Twi

Article number 7D829224
With tool Yes
Brand KNIPEX
Packed per 1

Specifications

With tool Yes
Brand KNIPEX

Description

Crimp Assortment In a TANOS MINI-systainer® (solid plastic box). Two stackable plastic inserts with 6 trays each for connectors. With an assortment of wire ferrules with/without collar. T-Loc fastener for one-handed operation: open or close the systainer® with one turn and connect to a second systainer®. with crimping pliers for wire ferrules KNIPEX Twistor® 16 97 53 18 and automatic insulation stripper KNIPEX PreciStrip16® 12 52 195. systainer® is a registered trademark of TANOS GmbH. Content: 1 x 97 53 18 KNIPEX Twistor16® Self-Adjusting Crimping Pliers for wire ferrules with rotatable die head (0,14 – 16 mm²), 200 x KNIPEX Wire ferrules with plastic collar 14 / 8 mm (0,5 mm²), 200 x KNIPEX Wire ferrules with plastic collar 14 / 8 mm (0,75 mm²), 200 x KNIPEX Wire ferrules with plastic collar 14 / 8 mm (1 mm²), 200 x KNIPEX Wire ferrules with plastic collar 14 / 8 mm (1,5 mm²), 150 x KNIPEX Wire ferrules with plastic collar 14 / 8 mm (2,5 mm²), 75 x KNIPEX Wire ferrules with plastic collar 17 / 10 mm (4 mm²), 75 x KNIPEX Wire ferrules with plastic collar 20 / 12 mm (6 mm²), 50 x KNIPEX Wire ferrules with plastic collar 22 / 12 mm (10 mm²), 40 x KNIPEX Wire ferrules with plastic collar 24 / 12 mm (16 mm²), 1 x 12 52 195 KNIPEX PreciStrip16® Automatic Insulation Stripper (0,08 - 16 mm²),

Article numbers

Article number 7D829224
EAN 4003773084884
UBB 500711494343
UNSPSC 27110000
Manufacturer article nr  97 90 14
Do not close this page. This message will disappear, when the page is fully loaded.