text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Knipex Accessories 77 21 115 N


Electronics Diagonal Cutter For fine cutting work, e.g. in electronics and fine mechanics. Load-optimised for a more direct feel when working. Sturdy, zero-backlash box joint. Low-friction double spring for gentle and even opening. The polish or mirror polish together with a fine film of oil offer effective rust protection - no circuit faults caused by

Article number 2S030556
Insulated No
Shape Power diagonal cutting nipper
Surface protection Other
Length 115
Isolation protection 1000 V No
Packed per 1

Specifications

Insulated No
Shape Power diagonal cutting nipper
Surface protection Other
Length 115
Isolation protection 1000 V No
Head width (mm) 11
With strip function No
ESD tested No
Handle cover Plastic-coated
VDE tested No
Brand Knipex

Description

Electronics Diagonal Cutter For fine cutting work, e.g. in electronics and fine mechanics. Load-optimised for a more direct feel when working. Sturdy, zero-backlash box joint. Low-friction double spring for gentle and even opening. The polish or mirror polish together with a fine film of oil offer effective rust protection - no circuit faults caused by peeling chrome from plated tools. Cutters additionally laser hardened, cutter hardness at least 62 HRC. High, slim sleeves for fine and comfortable gripping between thumb and index finger. - Cutting capacities medium hard wire (diameter): Ø 1.0mm- Cutting capacities soft wire (diameter): Ø 1.3mm- Jaw length (B): 13mm- Jaw thickness (joint) (D): 7mm- Head width (A): 11mm

Article numbers

Article number 2S030556
EAN 4003773082309
UBB 500711487172
UNSPSC 27110000
Manufacturer article nr  77 21 115 N
Do not close this page. This message will disappear, when the page is fully loaded.