text.skipToContent text.skipToNavigation

Knipex Accessories 71 31 160


KNIPEX CoBolt® S Extremely high cutting performance in a convenient length of 160 mm. Small, slim head for excellent accessibility. Compact and powerful: cuts bolts, nails, rivets etc.. Heavy duty, induction-hardened cutting edge for thin, hard wire, screws and springs. Cutting edge hardness approx. 64 HRC. Less physical effort due to efficient lever ac

Article number 5U872662
Total length (mm) 160
Brand KNIPEX
Packed per 1

Specifications

Total length (mm) 160
Brand KNIPEX

Description

KNIPEX CoBolt® S Extremely high cutting performance in a convenient length of 160 mm. Small, slim head for excellent accessibility. Compact and powerful: cuts bolts, nails, rivets etc.. Heavy duty, induction-hardened cutting edge for thin, hard wire, screws and springs. Cutting edge hardness approx. 64 HRC. Less physical effort due to efficient lever action mechanism. No slipping of the material to be cut due to lasered cutting edge. With gripping surface below the joint for gripping and pulling wires from Ø 1.0 mm. Blades with recess for easier cutting of larger cross-sections thanks to better leverage close to the fulcrum. - Cutting capacities soft wire (diameter): Ø 5.3mm- Cutting capacities medium hard wire (diameter): Ø 4.8mm- Schneidwerte harter Draht (Durchmesser): Ø 3.6mm- Cutting capacities piano wire (diameter): Ø 3.3mm

Article numbers

Article number 5U872662
EAN 4003773084587
UBB 500711486752
UNSPSC 27110000
Manufacturer article nr  71 31 160
Do not close this page. This message will disappear, when the page is fully loaded.