text.skipToContent text.skipToNavigation

Knipex Accessories & parts 79 02 125 S1


Precision Electronics Diagonal Cutter Precision pliers for ultra fine cutting work, e. g. in electronics and fine mechanics. Very precisely ground and sharp cutting edges with very small bevels for exact cutting on delicate electronic components, also available without bevel for flush cutting. Cutting edges additionally induction-hardened, cutting edge

Article number 3B135120
Insulated No
Shape Power diagonal cutting nipper
Surface protection Other
Length (mm) 125
Isolation protection 1000 V No
Packed per 1

Specifications

Insulated No
Shape Power diagonal cutting nipper
Surface protection Other
Length (mm) 125
Isolation protection 1000 V No
Head width (mm) 11
With strip function No
ESD tested No
Handle cover Other
Head height (mm) 6.5
VDE tested No
Brand Knipex

Description

Precision Electronics Diagonal Cutter Precision pliers for ultra fine cutting work, e. g. in electronics and fine mechanics. Very precisely ground and sharp cutting edges with very small bevels for exact cutting on delicate electronic components, also available without bevel for flush cutting. Cutting edges additionally induction-hardened, cutting edge hardness approx. 62 HRC. Approx. 20% lighter than conventional electronics pliers. Bolted joint with carefully manufactured joint surfaces for even, low-friction movement throughout the entire opening range. Smooth-running double spring for a gentle and even opening. Ergonomically optimised multi-component handles. round head. All edges on the head are rounded - reduces the risk of damage to the insulation when making corrections to cable harnesses.. - Cutting capacities medium hard wire (diameter): Ø 1.3mm- Schneidwerte harter Draht (Durchmesser): Ø 0.7mm- Cutting capacities soft wire (diameter): Ø 0.2 – 1.7mm- Jaw length (B): 10mm- Jaw thickness (joint) (D): 6.5mm- Head width (A): 11mm

Article numbers

Article number 3B135120
EAN 4003773071808
UBB 500711487586
UNSPSC 27110000
Manufacturer article nr  79 02 125 S1
Do not close this page. This message will disappear, when the page is fully loaded.