text.skipToContent text.skipToNavigation

KNIP VORNSCHN 68 6801-200MM


End Cutting Nipper suitable for twisting and cutting binding wire. The head shape provides optimised movement when tightening steel mesh knots during reinforced concrete work. With cutting edges for soft and hard wire. Cutting edges additionally hardened, cutting edge hardness approx. 61 HRC. - Cutting capacities soft wire (diameter): Ø 4.0mm- Cutting c

Artikelnummer K1068.100.200
Insulated Yes
Surface protection Other
Length (mm) 200
Isolation protection 1000 V No
Handle cover Plastic-coated
Verpackt pro 1

Spezifikationen

Insulated Yes
Surface protection Other
Length (mm) 200
Isolation protection 1000 V No
Handle cover Plastic-coated
VDE tested No
Brand Knipex
Weight per piece (g) 310
Type End Cutting Nipper

Beschreibung

End Cutting Nipper suitable for twisting and cutting binding wire. The head shape provides optimised movement when tightening steel mesh knots during reinforced concrete work. With cutting edges for soft and hard wire. Cutting edges additionally hardened, cutting edge hardness approx. 61 HRC. - Cutting capacities soft wire (diameter): Ø 4.0mm- Cutting capacities medium hard wire (diameter): Ø 3.5mm- Schneidwerte harter Draht (Durchmesser): Ø 2.8mm- Cutting edge length mm (C): 31mm

Artikelnummern

Artikelnummer K1068.100.200
EAN 4003773013815
UBB 419104294915
UNSPSC 23151901
Hersteller Artikel Nr 68 01 200
Schließen Sie diese Seite nicht. Diese Meldung wird verschwinden, wenn die Seite vollständig geladen ist.