text.skipToContent text.skipToNavigation

Knipex TwinForce High Performance Diagonal Cutter 3-5.5mm 21 x 54mm Jaw 180mm


KNIPEX TwinForce® The superior High-Leverage Diagonal Cutter with patented double joint. Ideal transmission of force due to double-hinged design. Reliably cuts all types of wire, including steel tape. For rough or very fine cutting. Low cutting impact: gentle on hands. The tension on muscles and tendons is relieved. For comfortable cutting, repetitive c

Article number 9R888862
Insulated No
Shape Power diagonal cutting nipper
Surface protection Other
Length 180
Isolation protection 1000 V No
Packed per 1

Specifications

Insulated No
Shape Power diagonal cutting nipper
Surface protection Other
Length 180
Isolation protection 1000 V No
With strip function No
ESD tested No
Handle cover Other
VDE tested No

Description

KNIPEX TwinForce® The superior High-Leverage Diagonal Cutter with patented double joint. Ideal transmission of force due to double-hinged design. Reliably cuts all types of wire, including steel tape. For rough or very fine cutting. Low cutting impact: gentle on hands. The tension on muscles and tendons is relieved. For comfortable cutting, repetitive cutting or extremely hard cutting jobs. High degree of stability and zero-backlash due to precisely milled forged-in axles. Cutting edges additionally induction-hardened, cutting edge hardness approx. 64 HRC. with opening spring to simplify reapplication and for repetitive cutting. - Cutting capacities soft wire (diameter): Ø 5.5mm- Cutting capacities medium hard wire (diameter): Ø 4.6mm- Schneidwerte harter Draht (Durchmesser): Ø 3.2mm- Cutting capacities piano wire (diameter): Ø 3.0mm

Article numbers

Article number 9R888862
EAN 4003773077657
UBB 500513374966
UNSPSC 23151901
Manufacturer article nr  73 72 180 F
Do not close this page. This message will disappear, when the page is fully loaded.