text.skipToContent text.skipToNavigation

KNIP SMALL WATER PUMP PLIERS 9003-125MM


Easy, convenient engagement in 4 different positions. Non-slip joint. Joint design reduces strain of the centre bolt, hence no wear on pivot. Chrome vanadium electric steel, forged, oil-hardened.

Article number K1100.300.125
Surface protection Chromium-plated
Length 125
Max. cheeks opening (mm) 14
Number of settings 4
Handle cover Plastic coated
Packed per 1

Specifications

Surface protection Chromium-plated
Length 125
Max. cheeks opening (mm) 14
Number of settings 4
Handle cover Plastic coated
VDE tested No
Brand KNIPEX

Description

Easy, convenient engagement in 4 different positions. Non-slip joint. Joint design reduces strain of the centre bolt, hence no wear on pivot. Chrome vanadium electric steel, forged, oil-hardened.

Article numbers

Article number K1100.300.125
EAN 4003773050490
UBB 419104292281
UNSPSC 27112101
Manufacturer article nr  90 03 125
Do not close this page. This message will disappear, when the page is fully loaded.