text.skipToContent text.skipToNavigation

Knipex Relay Adjusting Pliers Straight 34mm Jaw Depth Plastic Coated Handle Steel Polished 135mm


Relay Adjusting Pliers for gripping components and wires of the smallest diameters and for bending contact and relay springs. Polished gripping surfaces. Edges carefully deburred. flat, concave and pointed jaws. - Jaw thickness (joint) (D): 7.0mm- Tips width (E): 1.0mm- Tips thickness (F): 2.0mm- Jaw length (B): 34.0mm- Head width (A): 12.5mm

Article number K1032.110.135
Insulated Yes
Total length (mm) 135
Length (mm) 135
Material Steel
Handle cover Plastic-coated
Packed per 1

Specifications

Insulated Yes
Total length (mm) 135
Length (mm) 135
Material Steel
Handle cover Plastic-coated
Gripping surface Plain
Forged Yes
Brand Knipex
Weight per piece (g) 60
Commodity code 8203200000
Type Relay Adjusting Pliers

Description

Relay Adjusting Pliers for gripping components and wires of the smallest diameters and for bending contact and relay springs. Polished gripping surfaces. Edges carefully deburred. flat, concave and pointed jaws. - Jaw thickness (joint) (D): 7.0mm- Tips width (E): 1.0mm- Tips thickness (F): 2.0mm- Jaw length (B): 34.0mm- Head width (A): 12.5mm

Article numbers

Article number K1032.110.135
EAN 4003773035091
UBB 419100180134
UNSPSC 27112107
Manufacturer article nr  32 11 135
Do not close this page. This message will disappear, when the page is fully loaded.