text.skipToContent text.skipToNavigation

Knipex Hose Clamp Pliers 70-70mm 345g CrV Steel 250mm


Spring Hose Clamp Pliers Rotating, universal grip inserts for reliably gripping the clamps in all positions. Jaw inserts can also be rotated under load. Extremely good leverage which allows clamps to be opened easily without great effort. Slim head design, narrow head width, rotating grip inserts make this an ideal tool, especially in confined areas. Additional function: detach hoses gently using the serrated jaw. QuickSet adjustment: adjusts by shifting directly onto the workpiece. can be used for standard, space-saving, spring wire hose clamps and for spring band clamps up to 70 mm nominal size. allows more than 40 mm clamping range. - Capacity: Ø max. 70 mm- Adjustment positions: 25

Article number K1085.000.250
Surface protection Chromium-plated
Total length (mm) 250
Length (mm) 250
Handle cover Plastic-coated
For hose diameter (mm) 70 - 70
Packed per 1

Specifications

Surface protection Chromium-plated
Total length (mm) 250
Length (mm) 250
Handle cover Plastic-coated
For hose diameter (mm) 70 - 70
Brand Knipex
Weight per piece (g) 365
Commodity code 8204120000
Type Hose Clamp Pliers

Description

Spring Hose Clamp Pliers Rotating, universal grip inserts for reliably gripping the clamps in all positions. Jaw inserts can also be rotated under load. Extremely good leverage which allows clamps to be opened easily without great effort. Slim head design, narrow head width, rotating grip inserts make this an ideal tool, especially in confined areas. Additional function: detach hoses gently using the serrated jaw. QuickSet adjustment: adjusts by shifting directly onto the workpiece. can be used for standard, space-saving, spring wire hose clamps and for spring band clamps up to 70 mm nominal size. allows more than 40 mm clamping range. - Capacity: Ø max. 70 mm- Adjustment positions: 25

Article numbers

Article number K1085.000.250
EAN 4003773077329
UBB 500625385124
UNSPSC 27112101
Manufacturer article nr  85 51 250 A
Do not close this page. This message will disappear, when the page is fully loaded.