text.skipToContent text.skipToNavigation

Knipex Alligator® Water Pump Pliers with non-slip plastic coating black atramentized 250 mm (self-service card/blister)

Article number K1088.100.251
Surface protection Other
Length 250
Max. cheeks opening (mm) 46
Number of settings 9
Handle cover Plastic coated

Specifications

Surface protection Other
Length 250
Max. cheeks opening (mm) 46
Number of settings 9
Handle cover Plastic coated
VDE tested No

Description

KNIPEX Alligator® good access to the workpiece due to slim size of head and joint area. more output and comfort compared to conventional water pump pliers of the same length: 9-notch adjustment positioning for 30 % more gripping capacity. Self-locking on pipes and nuts: no slipping on the workpiece and low handforce required. Gripping surfaces with special hardened teeth, teeth hardness approx. 61 HRC: high wear resistance and stable gripping. Box-joint design for high stability due to double guide. Robust construction, insensitive to dirt, particularly suitable for outdoor work. Pinch guard prevents operators fingers being pinched. self-service card/blister. - Adjustment positions: 9- Capacity for pipes, inches (diameter): Ø 2 in- Capacities for nuts: 46mm- Capacities for pipes (diameter): Ø 50mm

Article numbers

Article number K1088.100.251
EAN 4003773012047
UBB 500500397962
UNSPSC 27112101
Manufacturer article nr  88 01 250 SB
Do not close this page. This message will disappear, when the page is fully loaded.