text.skipToContent text.skipToNavigation

KNIP PLIER 200MM

Specifications

Length 200
With strip function Yes
Brand KNIPEX

Description

Multifunctional pliers for the electrical installation- to grip flat and round material, for bending, deburring, cutting cable, stripping and crimping end sleeves (ferrules). 6 functions in one pair of pliers. Smooth surfaces near the tips grip single cores without damaging them- serrated gripping surfaces and pipe grip for gripping flat and round material. Clear-cut outside edge on the jaw for working on flush-mounted junction boxes and deburring feed-through holes. Stripping holes for conductors of 0.75 - 1.5 mm² and 2.5 mm². Crimp die for wire-end ferrules 0.5 - 2.5 mm². Cable shears with (induction-hardened) precision cutting edges for copper and aluminium cables up to 5 x 2.5 mm² / dia. 15 mm. Gripping, without opening the pliers completely (intelligent latching mechanism in the spring assisted version). The cutting edge remains closed and protected. Slim dimensions for easy access. Bolted joint: precise, zero backlash operation of pliers.

Article numbers

Article number 8K443521
EAN 4003773075288
UBB 500641793152
UNSPSC 27112148
Manufacturer article nr  13 86 200 SB
Do not close this page. This message will disappear, when the page is fully loaded.