text.skipToContent text.skipToNavigation

Knipex Precision Tweezer Narrow Tip Spring Steel 155mm

Ships from supplier

Universal Tweezers Universal Tweezers are suitable for demanding standard applications and precision tasks. Wide range of designs: straight, angled, gripping surfaces and handles smooth or serrated, with needle points, narrow or blunt tips, as well as different lengths. For the electronics industry, watchmakers and jewellers. High-quality stainless steel: extremely tough and very good corrosion resistance against a variety of atmospheric environments and many corrosive materials. - Surface: matt finish- Finish: angled 25°- Tips width (A): 0.5mm- Tips width (B): 0.5mm- Tweezers tip version: pointed- Corrosion-resistant: yes - Acid resistance: very good- ESD-tested: no - VDE tested: no - Sectors: Industry electronics Watch makers Jeweller- Magnetic: non-magnetisable (80%)- Behaviour: Conductive

Article number K1137.923.436
Shape Curved
Nickel-plated No
Length (mm) 155
Spring loaded tweezers/gripper Yes
VDE tested No
Packed per 1

Specifications

Shape Curved
Nickel-plated No
Length (mm) 155
Spring loaded tweezers/gripper Yes
VDE tested No
Brand Knipex
Weight per piece (g) 25
Commodity code 8203200000
Type Precision Tweezer

Description

Universal Tweezers Universal Tweezers are suitable for demanding standard applications and precision tasks. Wide range of designs: straight, angled, gripping surfaces and handles smooth or serrated, with needle points, narrow or blunt tips, as well as different lengths. For the electronics industry, watchmakers and jewellers. High-quality stainless steel: extremely tough and very good corrosion resistance against a variety of atmospheric environments and many corrosive materials. - Surface: matt finish- Finish: angled 25°- Tips width (A): 0.5mm- Tips width (B): 0.5mm- Tweezers tip version: pointed- Corrosion-resistant: yes  - Acid resistance: very good- ESD-tested: no  - VDE tested: no  - Sectors: Industry electronics Watch makers Jeweller- Magnetic: non-magnetisable (80%)- Behaviour: Conductive

Article numbers

Article number K1137.923.436
EAN 4003773054832
UBB 500505989656
UNSPSC 27112105
Manufacturer article nr  92 34 36
Do not close this page. This message will disappear, when the page is fully loaded.