text.skipToContent text.skipToNavigation

Knipex 12° High Leverage Diagonal Cutter with Plastic Coated 2.5-4.2mm 200mm


High Leverage Diagonal Cutter For very tough, continuous use. High cutting performance with minimum effort due to optimum coordination of the cutting edge angle and transmission ratio. Precision cutting edges additionally induction-hardened (cutting edge hardness approx. 64 HRC), for all sorts of wire including piano wire. 12° angled head for flush cutting, providing space for gripping. - Cutting capacities medium hard wire (diameter): Ø 4.2mm- Schneidwerte harter Draht (Durchmesser): Ø 3.0mm- Cutting capacities piano wire (diameter): Ø 2.5mm

Article number K1074.120.200
Insulated Yes
Shape Power diagonal cutting nipper
Surface protection Chromium-plated
Length (mm) 200
Isolation protection 1000 V No
Packed per 1

Specifications

Insulated Yes
Shape Power diagonal cutting nipper
Surface protection Chromium-plated
Length (mm) 200
Isolation protection 1000 V No
With strip function No
ESD tested No
Handle cover Plastic-coated
VDE tested No
Brand Knipex
Weight per piece (g) 300
Commodity code 8203200000
Type 12° High Leverage Diagonal Cutter with Plastic Coated

Description

High Leverage Diagonal Cutter For very tough, continuous use. High cutting performance with minimum effort due to optimum coordination of the cutting edge angle and transmission ratio. Precision cutting edges additionally induction-hardened (cutting edge hardness approx. 64 HRC), for all sorts of wire including piano wire. 12° angled head for flush cutting, providing space for gripping. - Cutting capacities medium hard wire (diameter): Ø 4.2mm- Schneidwerte harter Draht (Durchmesser): Ø 3.0mm- Cutting capacities piano wire (diameter): Ø 2.5mm

Article numbers

Article number K1074.120.200
EAN 4003773050483
UBB 419104300365
UNSPSC 23151901
Manufacturer article nr  74 21 200
Do not close this page. This message will disappear, when the page is fully loaded.