text.skipToContent text.skipToNavigation

Knipex High Leverage Diagonal Cutter with Plastic Coated 2-3.4mm 160mm


High Leverage Diagonal Cutter For very tough, continuous use. High cutting performance with minimum effort due to optimum coordination of the cutting edge angle and transmission ratio. Precision cutting edges additionally induction-hardened (cutting edge hardness approx. 64 HRC), for all sorts of wire including piano wire. - Cutting capacities medium hard wire (diameter): Ø 3.4mm- Schneidwerte harter Draht (Durchmesser): Ø 2.5mm- Cutting capacities piano wire (diameter): Ø 2.0mm

Article number K1074.100.160
Insulated Yes
Shape Power diagonal cutting nipper
Surface protection Chromium-plated
Length (mm) 160
Isolation protection 1000 V No
Packed per 1

Specifications

Insulated Yes
Shape Power diagonal cutting nipper
Surface protection Chromium-plated
Length (mm) 160
Isolation protection 1000 V No
With strip function No
ESD tested No
Handle cover Plastic-coated
VDE tested No
Brand Knipex
Weight per piece (g) 170
Commodity code 8203200000
Type High Leverage Diagonal Cutter with Plastic Coated

Description

High Leverage Diagonal Cutter For very tough, continuous use. High cutting performance with minimum effort due to optimum coordination of the cutting edge angle and transmission ratio. Precision cutting edges additionally induction-hardened (cutting edge hardness approx. 64 HRC), for all sorts of wire including piano wire. - Cutting capacities medium hard wire (diameter): Ø 3.4mm- Schneidwerte harter Draht (Durchmesser): Ø 2.5mm- Cutting capacities piano wire (diameter): Ø 2.0mm

Article numbers

Article number K1074.100.160
EAN 4003773033141
UBB 419104210275
UNSPSC 23151901
Manufacturer article nr  74 01 160
Do not close this page. This message will disappear, when the page is fully loaded.