text.skipToContent text.skipToNavigation
Dear customer, during the holidays, shipping your order may take a little longer than usual. Please place your order on time. Read more about the different opening hours in this news item.

Knipex Circlip Pliers 252-400mm 90° Angled Tip 580mm


Circlip Pliers With locking device, can be released. With replaceable tips made of tempered steel. Black powder-coated. DIN 5254 B, 90° angled exchangeable tips. - Size of shaft: Ø 252 – 400mm- Tips (diameter): 4.5mm

Article number K1046.020.570
Design Right-angled
Length (mm) 580
Chucking range (mm) 252 - 400
Suitable for outside locking rings Yes
Exchangeable tips Yes
Packed per 1

Specifications

Design Right-angled
Length (mm) 580
Chucking range (mm) 252 - 400
Suitable for outside locking rings Yes
Exchangeable tips Yes
Brand Knipex
Weight per piece (g) 1500
Commodity code
Type Circlip Pliers

Description

Circlip Pliers With locking device, can be released. With replaceable tips made of tempered steel. Black powder-coated. DIN 5254 B, 90° angled exchangeable tips. - Size of shaft: Ø 252 – 400mm- Tips (diameter): 4.5mm

Article numbers

Article number K1046.020.570
EAN 4003773025030
UBB 240100029059
UNSPSC 27112140
Manufacturer article nr  46 20 A61
Do not close this page. This message will disappear, when the page is fully loaded.