text.skipToContent text.skipToNavigation

Knipex Electronics End Cutting Nipper 0.5-1.5mm 2-Component Handle 120mm


Electronics End Cutting Nipper Precision pliers for ultra fine cutting work, e. g. in electronics and fine mechanics. Sturdy, zero backlash box joint. Low-friction double spring for gentle and even opening. The polish or mirror polish together with a fine film of oil offer effective rust protection - no circuit faults caused by peeling chrome from plate

Artículo No. K1064.230.120
Insulated Yes
Surface protection Other
Weight 92
Length (mm) 120
Grip design Other
Embalado por 1

Especificaciones

Insulated Yes
Surface protection Other
Weight 92
Length (mm) 120
Grip design Other
Handle cover Other
VDE tested No
Brand Knipex
Weight per piece (g) 80
Type Electronics End Cutting Nipper

Descripción

Electronics End Cutting Nipper Precision pliers for ultra fine cutting work, e. g. in electronics and fine mechanics. Sturdy, zero backlash box joint. Low-friction double spring for gentle and even opening. The polish or mirror polish together with a fine film of oil offer effective rust protection - no circuit faults caused by peeling chrome from plated tools. Cutting edges additionally laser-hardened, cutting edge hardness approx. 56 HRC. Oblique End Cutter, short head, with small bevel, α = 15°. - Cutting capacities soft wire (diameter): Ø 1.5mm- Cutting capacities medium hard wire (diameter): Ø 1.0mm- Schneidwerte harter Draht (Durchmesser): Ø 0.5mm- Head width (A): 11mm- Jaw length (B): 10mm- Jaw thickness (joint) (D): 7mm- Cutting edge length mm (C): 17mm

Números de artículo

Artículo No. K1064.230.120
EAN 4003773017820
UBB 419104297157
UNSPSC 23151901
Artículo del fabricante nr 64 32 120
No cierre esta página. Este mensaje desaparecerá cuando la página esté completamente cargada.