text.skipToContent text.skipToNavigation

KNIP ELECTR PL 35 3572-145MM

Specifications

Insulated Yes
Shape Straight
Length 145
Compression shape Trapezoid compression
Material Steel
Grip design Other
ESD tested Yes
Handle cover Plastic coated
Gripping surface Plain
Forged Yes
Brand KNIPEX

Article numbers

Article number K1035.270.145
EAN 4003773043607
UBB 419100397209
UNSPSC 27112126
Manufacturer article nr  35 72 145
Do not close this page. This message will disappear, when the page is fully loaded.