text.skipToContent text.skipToNavigation

Knipex Electronics Pliers Flat-Round 22.5mm Jaw Depth Multi-Component Grip Steel Polished 115mm


Electronics Pliers Durable, load-optimised design with backlash-free box joint. Head carefully rounded: no sharp edges that could damage the material. High, slim sleeves for fine and comfortable gripping between thumb and index finger. . Smoothly ground gripping surfaces for damage-free gripping. Low-friction double spring for gentle and even opening. The mirror polish in combination with a fine oil film provides rust protection - no circuit faults caused by peeling chrome from plated tools. . 45° angled, half-round jaws. - Jaw length (B): 22.5mm- Jaw thickness (joint) (D): 6.5mm- Tips width (E): 2.0mm- Tips thickness (F): 1.5mm- Head width (A): 11.0mm- Dimensions angle: 45

Article number K1035.240.115
Insulated Yes
Shape Curved
Weight 74
Length (mm) 115
Compression shape Trapezoid compression
Packed per 1

Specifications

Insulated Yes
Shape Curved
Weight 74
Length (mm) 115
Compression shape Trapezoid compression
Material Steel
Head width (mm) 1.3
Grip design Other
ESD tested Yes
Handle cover Other
Gripping surface Plain
Forged Yes
Brand Knipex
Weight per piece (g) 50
Commodity code 8203200000
Type Electronics Pliers

Description

Electronics Pliers Durable, load-optimised design with backlash-free box joint. Head carefully rounded: no sharp edges that could damage the material. High, slim sleeves for fine and comfortable gripping between thumb and index finger. . Smoothly ground gripping surfaces for damage-free gripping. Low-friction double spring for gentle and even opening. The mirror polish in combination with a fine oil film provides rust protection - no circuit faults caused by peeling chrome from plated tools. . 45° angled, half-round jaws. - Jaw length (B): 22.5mm- Jaw thickness (joint) (D): 6.5mm- Tips width (E): 2.0mm- Tips thickness (F): 1.5mm- Head width (A): 11.0mm- Dimensions angle: 45

Article numbers

Article number K1035.240.115
EAN 4003773040736
UBB 419100396961
UNSPSC 27112126
Manufacturer article nr  35 42 115
Do not close this page. This message will disappear, when the page is fully loaded.