text.skipToContent text.skipToNavigation

Knipex Electronics End Cutting Nipper 0.6-2mm 2-Component Handle 115mm


Electronics End Cutting Nipper Precision pliers for ultra fine cutting work, e. g. in electronics and fine mechanics. Sturdy, zero backlash box joint. Low-friction double spring for gentle and even opening. The polish or mirror polish together with a fine film of oil offer effective rust protection - no circuit faults caused by peeling chrome from plated tools. Cutting edges additionally laser-hardened, cutting edge hardness approx. 56 HRC. End Cutter, with small bevel. - Cutting capacities soft wire (diameter): Ø 2.0mm- Cutting capacities medium hard wire (diameter): Ø 1.0mm- Schneidwerte harter Draht (Durchmesser): Ø 0.6mm- Head width (A): 11mm- Jaw length (B): 6mm- Jaw thickness (joint) (D): 7.5mm- Cutting edge length mm (C): 16mm

Article number K1064.200.115
Insulated Yes
Surface protection Other
Weight 94
Length (mm) 115
Grip design Other
Packed per 1

Specifications

Insulated Yes
Surface protection Other
Weight 94
Length (mm) 115
Grip design Other
Handle cover Other
VDE tested No
Brand Knipex
Weight per piece (g) 80
Commodity code 8203200000
Type Electronics End Cutting Nipper

Description

Electronics End Cutting Nipper Precision pliers for ultra fine cutting work, e. g. in electronics and fine mechanics. Sturdy, zero backlash box joint. Low-friction double spring for gentle and even opening. The polish or mirror polish together with a fine film of oil offer effective rust protection - no circuit faults caused by peeling chrome from plated tools. Cutting edges additionally laser-hardened, cutting edge hardness approx. 56 HRC. End Cutter, with small bevel. - Cutting capacities soft wire (diameter): Ø 2.0mm- Cutting capacities medium hard wire (diameter): Ø 1.0mm- Schneidwerte harter Draht (Durchmesser): Ø 0.6mm- Head width (A): 11mm- Jaw length (B): 6mm- Jaw thickness (joint) (D): 7.5mm- Cutting edge length mm (C): 16mm

Article numbers

Article number K1064.200.115
EAN 4003773035343
UBB 419104296811
UNSPSC 23151901
Manufacturer article nr  64 02 115
Do not close this page. This message will disappear, when the page is fully loaded.