text.skipToContent
text.skipToNavigation
+31 13 5941299
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Beverage machine building
Agri
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
Fabory app
QA/QC & Engineering
Laboratory
3D Portal
Training
Digital solutions
Assortment
Assortment
Fasteners
C-Parts
Tools and PBM's
Leading standard
DIN standards
ISO standards
Lubrinox
Masters in Fasteners
Large assortment
Industry specific
Kitting for fasteners
Innovations
To our webshop
Order directly via our webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Power diagonal cutters
All categories
Welding, soldering & gas equipment
Air pressure tools
Automotive & fleet
Brands
Chemicals & tapes
Electrical supplies
Fasteners
Grinding & sanding
Hand tools
Hydraulics, pneumatics & plumbing
Janitorial & washroom
Machining tools
Material handling & storage
Power tools
Safety products
Quick Search
X
Search
Reset
Home
Hand tools
Pliers & tweezers
Cutting pliers
Power diagonal cutters
4G321486
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
Order online anytime, anywhere
See your own net prices
You can view and search through your orders
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
Knipex 12° High Leverage Diagonal Cutter with Plastic Coated 3-4.6mm 250mm
Add to catalogue
Article number
4G321486
Insulated
Yes
Shape
Power diagonal cutting nipper
Surface protection
Chromium-plated
Length (mm)
250
Isolation protection 1000 V
No
View all specifications
Specifications & standards
Downloads
Specifications
Insulated
Yes
Shape
Power diagonal cutting nipper
Surface protection
Chromium-plated
Length (mm)
250
Isolation protection 1000 V
No
With strip function
No
ESD tested
No
Handle cover
Plastic-coated
VDE tested
No
Brand
Knipex
Type
12° High Leverage Diagonal Cutter with Plastic Coated
Download as PDF
Print
Description
High Leverage Diagonal Cutter For very tough, continuous use. High cutting performance with minimum effort due to optimum coordination of the cutting edge angle and transmission ratio. Precision cutting edges additionally induction-hardened (cutting edge hardness approx. 64 HRC), for all sorts of wire including piano wire. the 250-mm-long diagonal cutter is suitable for copper conductors up to 16 mm² and aluminium conductors up to 35 mm². 12° angled head offers clearance for gripping. - Cutting capacities medium hard wire (diameter): Ø 4.6mm- Schneidwerte harter Draht (Durchmesser): Ø 3.5mm- Cutting capacities piano wire (diameter): Ø 3.0mm
Article numbers
Article number
4G321486
EAN
4003773045021
UBB
500513354091
UNSPSC
23151901
Manufacturer article nr
74 21 250
For this product there are no documents available to download
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering