text.skipToContent text.skipToNavigation

Knipex Diagonal Cutter with Chrome Plated 1.5-3mm 125mm


Diagonal Cutter narrow head style for use in confined areas. The indispensable diagonal cutter for all-round use. High-quality material and precise workmanship for long service life. Precision cutting edges for soft and hard wire. Clean cutting of thin copper wires, also at the cutting edge tips. Cutting edges additionally induction-hardened, cutting edge hardness approx. 62 HRC. with bevel. - Cutting capacities soft wire (diameter): Ø 3.0mm- Cutting capacities medium hard wire (diameter): Ø 2.3mm- Cutting capacities hard wire (diameter): Ø 1.5mm

Article number K1070.500.125
Insulated Yes
Shape Power diagonal cutting nipper
Surface protection Chromium-plated
Length (mm) 125
Isolation protection 1000 V No
Packed per 1

Specifications

Insulated Yes
Shape Power diagonal cutting nipper
Surface protection Chromium-plated
Length (mm) 125
Isolation protection 1000 V No
With strip function No
ESD tested No
Handle cover Other
VDE tested No
Brand Knipex
Weight per piece (g) 100
Commodity code 8203200000
Type Diagonal Cutter with Chrome Plated

Description

Diagonal Cutter narrow head style for use in confined areas. The indispensable diagonal cutter for all-round use. High-quality material and precise workmanship for long service life. Precision cutting edges for soft and hard wire. Clean cutting of thin copper wires, also at the cutting edge tips. Cutting edges additionally induction-hardened, cutting edge hardness approx. 62 HRC. with bevel. - Cutting capacities soft wire (diameter): Ø 3.0mm- Cutting capacities medium hard wire (diameter): Ø 2.3mm- Cutting capacities hard wire (diameter): Ø 1.5mm

Article numbers

Article number K1070.500.125
EAN 4003773039501
UBB 419104291457
UNSPSC 23151901
Manufacturer article nr  70 05 125
Do not close this page. This message will disappear, when the page is fully loaded.