text.skipToContent text.skipToNavigation

KNIP COMP TOOL CASE 9914 1000V 46PC+CASE

Specifications

Brand KNIPEX

Description

Hard-wearing case made of ABS material, red- equipped with a range of KNIPEX tools for work on electrical installations, tested according to DIN EN/IEC 60900, as well as additional protective covers, clamps and gloves. Sturdy aluminium frame with D-shape rings for belt and fix, sturdy centre board with multi-purpose push-in facilities by elastic loops and twelve small pockets. Comfortable handle and mounting device for a "Trolley" embedded in the bottom (available ordering ref. 00 21 40 T). Metal hinges. 30 kg maximum load. Can be opened on one or both sides- bottom tray and cover can be opened independently. Stands stable in any opening position due to lid-holders and hinge mechanisms on both sides, that register in a position of 45° and 90°. 3-digit lock and two flip-locks for fixation of the cover. Removable document compartment and removable tool board, with 13 push-in compartments on one side. Two flip-locks to fix the bottom. Base tray, height 58 mm, can be subdivided by flexible inserts- cover plate with six large push-in compartments, can be fixed by popper. Dimensions, exterior (W x H x D): 490 x 255 x 410 mm dimensions, interior (W x H x D): 445 x (105 + 105) x 350 mm.

Article numbers

Article number K1392.009.914
EAN 4003773026655
UBB 500504366617
UNSPSC 27112137
Manufacturer article nr  98 99 14
Do not close this page. This message will disappear, when the page is fully loaded.