text.skipToContent text.skipToNavigation

Klingspor Sleeve holder 75 x 30

Article number S0174.075.030
Width 30
Max. number of revolutions (1/min) 7600
Diameter 75
Type Other
Brand Klingspor
Model GK 555

Specifications

Width 30
Max. number of revolutions (1/min) 7600
Diameter 75
Type Other
Brand Klingspor
Model GK 555

Article numbers

Article number S0174.075.030
EAN 4014855013241
UBB 240216433336
UNSPSC 27110000
Manufacturer article nr  14853
Do not close this page. This message will disappear, when the page is fully loaded.