text.skipToContent text.skipToNavigation

Klingspor Sanding paper K40 GL15 10 Holes


PS 22 K strips self-fastening, 115 x 230 mm grain 40 hole pattern GL15, D.I.Y.-packaged with tab.D.I.Y. range

Article number S0768.005.040
Width 115
Type Rectangle
Length (mm) 230
Punch shape GL15
Material of carrier Paper
Packed per 1

Specifications

Width 115
Type Rectangle
Length (mm) 230
Punch shape GL15
Material of carrier Paper
Suitable for stainless steel Yes
Suitable for plastic Yes
Suitable for steel Yes
Suitable for metal Yes
Suitable for wood Yes
Suitable for paint Yes
Hook-and-loop fastening Yes
Particle type Corundum
Granulation according to CAMI 40
Scattering Half open
Suitable for filler Yes
Brand Klingspor

Description

PS 22 K strips self-fastening, 115 x 230 mm grain 40 hole pattern GL15, D.I.Y.-packaged with tab.D.I.Y. range

Article numbers

Article number S0768.005.040
EAN 4014855068432
UBB 500500739692
UNSPSC 27110000
Manufacturer article nr  241663
Do not close this page. This message will disappear, when the page is fully loaded.