text.skipToContent text.skipToNavigation

Klingspor Sanding paper K40 GL1 10 Holes


Advantages: Product with optimal price-performance ratio - Optimised wear properties for handheld machine grinding - Very fine surface scratch pattern

Article number S0766.010.040
Width 115
Type Rectangle
Length (mm) 280
Punch shape GL1
Material of carrier Paper
Packed per 1

Specifications

Width 115
Type Rectangle
Length (mm) 280
Punch shape GL1
Material of carrier Paper
Suitable for wood Yes
Suitable for paint Yes
Particle type Corundum
Granulation according to CAMI 40
Scattering Half open
Nonwoven fabric-fineness Fineness very fine
Suitable for filler Yes
Brand Klingspor

Description

PL 31 B strips, 115 x 280 mm grain 40 hole pattern GL1, D.I.Y.-packaged with tab.D.I.Y. range

Article numbers

Article number S0766.010.040
EAN 4014855068500
UBB 500500773097
UNSPSC 27110000
Manufacturer article nr  241670
Do not close this page. This message will disappear, when the page is fully loaded.