text.skipToContent text.skipToNavigation

Klingspor Sanding paper K240 GL9 8 Holes


Advantages: Product with optimal price-performance ratio - Optimised wear properties for handheld machine grinding - Very fine surface scratch pattern

Article number S0765.010.240
Width 93
Type Rectangle
Length (mm) 230
Punch shape GL9
Material of carrier Paper
Packed per 1

Specifications

Width 93
Type Rectangle
Length (mm) 230
Punch shape GL9
Material of carrier Paper
Suitable for wood Yes
Suitable for paint Yes
Particle type Corundum
Granulation according to CAMI 240
Scattering Half open
Nonwoven fabric-fineness Fineness very fine
Suitable for filler Yes
Brand Klingspor

Description

PL 31 B strips, 93 x 230 mm grain 240 hole pattern GL9, D.I.Y.-packaged with tab.D.I.Y. range

Article numbers

Article number S0765.010.240
EAN 4014855068869
UBB 500500772180
UNSPSC 27110000
Manufacturer article nr  241730
Do not close this page. This message will disappear, when the page is fully loaded.