text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Klingspor Sanding paper 80 x 133

Article number 0C917009
Width 80
Type Rectangle
Length 133
Punch shape GL18
Waterproof No
Material of carrier Paper
Suitable for stainless steel No

Specifications

Width 80
Type Rectangle
Length 133
Punch shape GL18
Waterproof No
Material of carrier Paper
Suitable for stainless steel No
Suitable for plastic Yes
Suitable for steel Yes
Suitable for metal Yes
Suitable for wood Yes
Suitable for nonferrous metals No
Suitable for stone No
Suitable for paint Yes
Suitable for glass No
With perforation for dust extraction Yes
Hook-and-loop fastening Yes
Particle type Corundum
Granulation according to CAMI 180
Scattering Half open
Hole pattern Round hole
Nonwoven fabric-fineness Fineness very fine
Suitable for filler Yes
Brand Klingspor
Model PS 22 K

Article numbers

Article number 0C917009
EAN 4014855062065
UBB 500513331495
UNSPSC 27110000
Manufacturer article nr  232742
Do not close this page. This message will disappear, when the page is fully loaded.