text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Klingspor Sanding paper 70 x 125

Article number 0C537617
Width 70
Type Rectangle
Length 125
Punch shape GL18
Waterproof No
Material of carrier Paper
Suitable for stainless steel No

Specifications

Width 70
Type Rectangle
Length 125
Punch shape GL18
Waterproof No
Material of carrier Paper
Suitable for stainless steel No
Suitable for plastic Yes
Suitable for steel Yes
Suitable for metal Yes
Suitable for wood Yes
Suitable for nonferrous metals No
Suitable for stone No
Suitable for paint Yes
Suitable for glass No
With perforation for dust extraction Yes
Hook-and-loop fastening Yes
Particle type Corundum
Granulation according to CAMI 100
Scattering Half open
Hole pattern Round hole
Nonwoven fabric-fineness Fineness fine
Suitable for filler Yes
Brand Klingspor
Model PS 22 K

Article numbers

Article number 0C537617
EAN 4014855061969
UBB 500513330737
UNSPSC 27110000
Manufacturer article nr  131668
Do not close this page. This message will disappear, when the page is fully loaded.