text.skipToContent text.skipToNavigation

Klingspor Sanding paper 230 x 280mm K320


Advantages: Product with optimal price-performance ratio - Optimized wear properties for hand grinding - Very fine surface scratch pattern

Article number S0003.000.320
Width 230
Type Rectangle
Length (mm) 280
Material of carrier Paper
Suitable for wood Yes
Packed per 50
Full Box only

Specifications

Width 230
Type Rectangle
Length (mm) 280
Material of carrier Paper
Suitable for wood Yes
Suitable for paint Yes
Particle type Corundum
Granulation according to CAMI 320
Scattering Half open
Nonwoven fabric-fineness Fineness very fine
Suitable for filler Yes
Brand Klingspor

Description

PL 31 B sheets, 230 x 280 mm grain 320.Strips with paper backing

Article numbers

Article number S0003.000.320
EAN 4014855018147
UBB 240216065385
UNSPSC 27110000
Manufacturer article nr  2055
Do not close this page. This message will disappear, when the page is fully loaded.