text.skipToContent text.skipToNavigation

Klingspor Sanding paper 230 x 280


Advantages: Special product for auto repair and painting - For hard and tough surfaces - Good adaptation and high stability - Wet and dry sanding

Article number 8Q894290
Width 230
Type Rectangle
Length (mm) 280
Waterproof Yes
Material of carrier Paper
Packed per 50
Full Box only

Specifications

Width 230
Type Rectangle
Length (mm) 280
Waterproof Yes
Material of carrier Paper
Suitable for paint Yes
Particle type Silicon carbide
Granulation according to CAMI 280
Hole pattern None
Suitable for filler Yes
Brand Klingspor

Description

PS 11 C sheets waterproof, 230 x 280 mm grain 280.Strips with paper backing

Article numbers

Article number 8Q894290
EAN 4014855053148
UBB 500513326461
UNSPSC 27110000
Manufacturer article nr  2015
Do not close this page. This message will disappear, when the page is fully loaded.