text.skipToContent text.skipToNavigation

Klingspor Sanding paper 230 x 280 K400


Advantages: Special product for auto repair and painting - For hard and tough surfaces - Good adaptation and high stability - Wet and dry sanding

Article number S0770.005.400
Width 230
Type Rectangle
Length (mm) 280
Waterproof Yes
Material of carrier Paper
Packed per 1

Specifications

Width 230
Type Rectangle
Length (mm) 280
Waterproof Yes
Material of carrier Paper
Suitable for plastic Yes
Suitable for metal Yes
Suitable for stone Yes
Suitable for paint Yes
Suitable for glass Yes
Granulation according to CAMI 400
Suitable for filler Yes
Brand Klingspor

Description

PS 11 A sheets waterproof, 230 x 280 mm grain 400, D.I.Y.-packaged with tab.D.I.Y. range

Article numbers

Article number S0770.005.400
EAN 4014855069330
UBB 500500741086
UNSPSC 27110000
Manufacturer article nr  241791
Do not close this page. This message will disappear, when the page is fully loaded.