text.skipToContent text.skipToNavigation

Klingspor Sanding paper 230 x 280 K240


Advantages: Special product for auto repair and painting - For hard and tough surfaces - Good adaptation and high stability - Wet and dry sanding

Article number S0770.005.240
Width 230
Type Rectangle
Length (mm) 280
Waterproof Yes
Material of carrier Paper
Packed per 5
Full Box only

Specifications

Width 230
Type Rectangle
Length (mm) 280
Waterproof Yes
Material of carrier Paper
Suitable for plastic Yes
Suitable for metal Yes
Suitable for stone Yes
Suitable for paint Yes
Suitable for glass Yes
Granulation according to CAMI 240
Suitable for filler Yes
Brand Klingspor

Description

PS 11 A sheets waterproof, 230 x 280 mm grain 240, D.I.Y.-packaged with tab.D.I.Y. range

Article numbers

Article number S0770.005.240
EAN 4014855069323
UBB 500500740906
UNSPSC 27110000
Manufacturer article nr  241790
Do not close this page. This message will disappear, when the page is fully loaded.